Iron Surface Bolt with Ball Handle in Rust
Offset Iron Surface Bolt with Ball Handle in Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes surface and mortise strike plates.
- Includes fastening hardware.
- Overall dimensions: 5-3/4" L x 1-1/2" H and projects 1-5/8".
Documents
Specifications
- Application:
- Residential
- Collection:
- Offset
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Depth:
- 1-5/8 in
- Door Hardware Type:
- Surface Bolt
- Handle Material:
- Iron
- Handle Type:
- Ball
- Height:
- 1-1/2 in
- Installation Type:
- Door Mount
- Length:
- 5-3/4 in
- Lock Type:
- Surface Bolt
- Size:
- 5-3/4 in x 1-1/2 in x 1-5/8 in