7 in. Cast Iron Shelf Bracket in Rust
Old-Fashioned 7 in. Cast Iron Shelf Bracket in Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold individually.
- Weight capacity per pair is 100 pounds.
- Bracket is 1-3/4" wide at mounting screws.
Documents
Specifications
- Capacity:
- 100 lbs
- Collection:
- Old-Fashioned
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Hardware Type:
- Bracket
- Height:
- 7-1/4 in
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Shelf Bracket
- Size:
- 5/8 in x 7-1/4 in
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 5/8 in