6 x 14 in. Residential Bronze Ceiling & Sidewall Register in Bronze
Old Victorian 6 x 14 in. Residential Bronze Ceiling & Sidewall Register in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Specifications
- Application:
- Residential
- Collection:
- Old Victorian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Installation Type:
- Wall Mount
- Length:
- 14 in
- MA Approved -:
- No
- Material:
- Bronze
- Overall Length:
- 6-3/4 in
- Overall Width:
- 15-5/8 in
- Size:
- 6-3/4 in X 15-5/8 in
- Type:
- SIG365226
- WaterSense Labeled:
- No
- Width:
- 6 in