Olsen 24 in. Floor Mount Vanity in Black with Satin Brass

Part #SH450407  |  Item #8806218  |  Manufacturer Part #450407

Call for Pricing

Color/Finish: Black

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Vanity top sold separately.
  • Soft-Close Hinges

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Olsen

Color Finish: Black

Color Finish Category: Blacks

Depth: 22 in

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 33-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Brass, Wood

Mirror Included: No

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Doors: 2

Number of Holes: No Hole

Number of Shelves: 1

Origin: Global

Product Type: Vanity

Sink Installation Type: Vessel Mount

Size: 24 in

Vanity Top Shape: Rectangle

Width: 24 in