24 in. Floor Mount Vanity in Pecan Brown, Black with Satin Brass
Olsen 24 in. Floor Mount Vanity in Pecan Brown, Black with Satin Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft-Close Hinges
- Vanity top sold separately.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Olsen
- Color Finish Category:
- Browns
- Color Finish Name:
- Pecan Brown/Black
- Depth:
- 22 in
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 33-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Wood, Brass
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Vanity
- Sink Installation Type:
- Vessel Mount
- Size:
- 24 in
- Vanity Top Shape:
- Rectangle
- Width:
- 24 in