Signature Hardware
Olsen 30 in. Floor Mount Vanity in Black
Part #SH468777 | Item #9351187 | Manufacturer Part #468777
How to get it:
Product Details
- Granite is A-grade.
- If a vanity top material is selected, it will come with a backsplash.
- 2 diameter cutouts for vessel sinks.
- See Installation Instructions for directions to attach the vanity top and sink.
- Each granite top is carved from a single piece of stone and will feature natural variations.
- Additional hardware finishes available.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Olsen
Color Finish: Black
Color Finish Category: Blacks
Depth: 22 in
GSA Approved: No
Hardware Included: Yes
Height: 38-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Wood
NSF Certified: No
Number Of Pieces: 2 Piece
Number of Doors: 2
Number of Holes: No Hole
Origin: Global
Size: 30 in
Vanity Top Shape: Rectangle
Width: 30 in