30 in. Floor Mount Vanity in White
Olsen 30 in. Floor Mount Vanity in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- If a vanity top material is selected, it will come with a backsplash.
- 2 diameter cutouts for vessel sinks.
- Granite is A-grade.
- Additional hardware finishes available.
- Each granite top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Olsen
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Depth:
- 22 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 38-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Wood
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Holes:
- No Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Size:
- 30 in
- Vanity Top Shape:
- Rectangle
- Width:
- 30 in