30 in. Floor Mount Vanity in Black

Signature Hardware

Olsen 30 in. Floor Mount Vanity in Black

Brand image
Signature Hardware

Olsen 30 in. Floor Mount Vanity in Black

  • Part #SH471102
  • Item #9390225
  • Manufacturer Part #471102
3.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 21ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stone top is pre-drilled with right - or left -offset single faucet hole.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • Granite is A-grade. Polished Carrara Marble is sourced from Italy. If a vanity top material is selected it will come with a backsplash and white porcelain sink.
  • Porcelain sink height above countertop: 2-3/4" H.
  • Porcelain sink has an overflow with optional Chrome cover.
  • ADA Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Olsen
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
22 in
Drain Location:
Center
Drain Opening:
1-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
33-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood
NSF Certified:
No
Number of Bowls:
1
Number of Doors:
2
Number of Holes:
1 Hole
Number of Pieces:
3 Piece
Origin:
Global
Product Type:
Vanity
Size:
30 in
Type:
SH471102
Vanity Top Shape:
Rectangle
Width:
30 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';