Signature Hardware
Olsen 48 in. Floor Mount Vanity in White
Part #SH457534 | Item #9350391 | Manufacturer Part #457534
How to get it:
Product Details
- Polished Carrara is sourced from Italy.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Olsen
Color Finish: White
Color Finish Category: Whites
Depth: 22 in
Drain Location: Rear
Drain Opening: 1-1/2 in
GSA Approved: No
Hardware Included: Yes
Height: 38-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Wood
NSF Certified: No
Number Of Bowls: 1
Number Of Pieces: 3 Piece
Number of Doors: 2
Number of Drawers: 4
Number of Holes: 1 Hole
Origin: Global
Sink Bowl Size: 18-1/8 in x 12-3/4 in x 4-1/8 in
Size: 48 in
Vanity Top Shape: Rectangle
Width: 48 in