48 in. Floor Mount Vanity in Hunter Green, White Oak with Brushed Nickel
Olsen 48 in. Floor Mount Vanity in Hunter Green, White Oak with Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft-Close Hinges
- Durable Wood Build
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Olsen
- Color Finish Category:
- Greens
- Color Finish Name:
- Hunter Green
- Depth:
- 21 in
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 33-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Brass, Wood
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Doors:
- 2
- Number of Drawers:
- 4
- Origin:
- Global
- Sink Installation Type:
- Vessel Mount
- Vanity Top Shape:
- Rectangle
- Width:
- 48 in