60 in. Floor Mount Vanity in Black

You last purchased this on
 
Signature Hardware

Olsen 60 in. Floor Mount Vanity in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Olsen 60 in. Floor Mount Vanity in Black

  • Fast #
  • Part #SH467116
  • Item #9349819
  • Manufacturer Part #467116
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash.
  • Polished Carrara Marble is sourced from Italy.
  • Additional hardware finishes available.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2 sink. If you wish to supply your own sink, call with dimensions for proper hole placement.
  • 2 diameter cutout for vessel sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Olsen
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
22 in
GSA Approved:
No
Hardware Included:
Yes
Height:
38-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood
NSF Certified:
No
Number of Doors:
4
Number of Drawers:
2
Number of Holes:
2 Hole
Number of Pieces:
2 Piece
Origin:
Global
Size:
60 in
Vanity Top Shape:
Rectangle
Width:
60 in