6-1/2 in. Residential Door Hinge in Antique Brass

You last purchased this on
 
Signature Hardware

Ornate 6-1/2 in. Residential Door Hinge in Antique Brass

  • Fast #
  • Part #SH282319
  • Item #7615851
  • Manufacturer Part #282319
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ornate 6-1/2 in. Residential Door Hinge in Antique Brass

This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4-1/2" overall dimensions: 4-1/2" W x 6-1/2" H. Just over 1/8" D
  • 4-1/2" pair only dimensions (minus finials): 4-1/2" W x 4-1/2" H.
  • Made of solid brass.
  • Weight limit per pair is 35 lbs.
  • Includes fastening hardware.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.14 – 2013
Application:
Residential
Collection:
Ornate
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
1/8 in
Door Hardware Type:
Door Hinge
Gauge (metal):
0.1 ga
Height:
6-1/2 in
MA Approved -:
No
Material:
Brass
WaterSense Labeled:
No
Weight:
1.2 lb
Width:
4-1/2 in