Brass Privacy Rim Lock Set with Right Hand Knob in White with Polished Brass
Ornate Brass Privacy Rim Lock Set with Right Hand Knob in White with Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
- This rim lock is fully reversible with a privacy lock and a key operated dead bolt.
- Casing and interior parts are solid brass.
- 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
- 3" latch backset.
- Right handing.
- The catch plate measures 3/4" L x 5/8" W (front to back) x 3-1/4" H.
- Overall rim lock dimensions: 4-1/8" L x 5/8" W (front to back) x 3-1/4" H.
- Installation hardware included.
- Spindle is 4-1/2" in length with 16 threads per inch.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ornate
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass, White
- Diameter:
- 2-1/4 in
- Door Hardware Type:
- Lock, Knob
- Handle Material:
- Porcelain
- Handle Type:
- Privacy
- Hardware Included:
- Yes
- Height:
- 3-1/4 in
- Length:
- 4-1/8 in
- Lock Type:
- Rim Lock
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 3 in
- Smart Home Enabled:
- No
- Style:
- Victorian
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 5/8 in