Stainless Steel Surface Bolt in Black Powder Coat
Ornate Stainless Steel Surface Bolt in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes fastening hardware.
Documents
Specifications
- Application:
- Residential
- Collection:
- Ornate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 3/4 in
- Door Hardware Type:
- Surface Bolt
- Height:
- 2 in
- Installation Type:
- Door Mount
- Length:
- 12-5/8 in
- Lock Type:
- Surface Bolt
- MA Approved -:
- No
- Material:
- Stainless Steel
- Size:
- 12-5/8 in x 2 in x 3/4 in
- WaterSense Labeled:
- No