24 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink

This product has been replaced by

Signature Hardware Stainless Steel 24 x 18-1/2 in. No-Hole Single Bowl Undermount Kitchen Sink
Signature Hardware 24 x 18-1/2 in. No-Hole Single Bowl Undermount Kitchen Sink in Stainless Steel
Manufacturer Part #SHORUCA2418
You last purchased this on
 
Signature Hardware

Ortega 24 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Stainless Steel 24 x 18-1/2 in. No-Hole Single Bowl Undermount Kitchen Sink
Signature Hardware 24 x 18-1/2 in. No-Hole Single Bowl Undermount Kitchen Sink in Stainless Steel
Manufacturer Part #SHORUCA2418
Signature Hardware

Ortega 24 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink

  • Fast #
  • Part #SHORUC2418
  • Item #7925857
  • Manufacturer Part #448364
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel/Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
  • The single basin design maximizes the amount of usable space in the sink basin
  • Outer Sink Dimensions (Length x Width x Height): 24" x 18-1/2" x 9-1/4"
  • Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
  • A standard 3-1/2" drain connection is located in rear center of basin; compatible with most basket strainers and garbage disposals
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
Application:
Residential
Basin Depth:
9 in
Basin Width:
16-3/8 in
CSA Certified:
CSA B45.4-17
Collection:
Ortega
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Nickel
Drain Diameter:
3-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
16 ga
Height:
9 in
IAPMO Listed -:
No
Length:
24 in
MA Approved -:
Yes
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
22 in x 16-3/8 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24 in x 9-1/4 in
Type:
Kitchen Sink
WaterSense Labeled:
No
Weight:
16 lb
Width:
18-1/2 in
cUPC Certified:
Yes