33 x 22 in. 1-Hole Stainless Steel Double Bowl Undermount Kitchen Sink
This product has been replaced by
Manufacturer Part #SHORDMA2BE1
Ortega 33 x 22 in. 1-Hole Stainless Steel Double Bowl Undermount Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
- The dual basin design with a 50/50 split (left/right) gives you the option to separate kitchen activities
- Outer Sink Dimensions (Length x Width x Height): 33" x 22" x 9"
- Dual mount capable; able to be installed in an undermount or drop-in/top mount configuration
- A standard 3-1/2" drain connection is located in rear center of basin; compatible with most basket strainers and garbage disposals
- Features a faucet deck with 1 predrilled faucet holes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17
- Collection:
- Ortega
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-5/8 in x 16-5/8 in x 9 in
- Sink Bowl Size, Right:
- 14-5/8 in x 16-5/8 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- WaterSense Labeled:
- No