36 in. Rectangular Mirror in Natural Teak
Osa 36 in. Rectangular Mirror in Natural Teak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable French cleat mounting system included.
- Beveled edge mirror.
Documents
Specifications
- Application:
- Residential
- Collection:
- Osa
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Teak
- Depth:
- 1 in
- Height:
- 34-1/8 in
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Teak
- Mirror Edge:
- Beveled Edge
- Mirror Shape:
- Rectangle
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 34-1/8 in x 36 in x 1 in
- Style:
- Modern
- WaterSense Labeled:
- No
- Width:
- 36 in