36 in. Floor Mount Vanity in Natural Teak
Osa 36 in. Floor Mount Vanity in Natural Teak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- If a vanity top is selected, it will come with a backsplash and a pair of white porcelain sinks
- Porcelain sink has an overflow with optional chrome cover.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- Application:
- Residential
- Collection:
- Osa
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural Teak
- Depth:
- 22 in
- Drain Opening:
- 1-1/2 in
- Height:
- 34-3/8 in
- Installation Type:
- Freestanding
- MA Approved -:
- No
- Material:
- Wood
- Mirror Included:
- No
- Number of Doors:
- 2
- Number of Pieces:
- 1 Piece
- Number of Shelves:
- 1
- Origin:
- Global
- Product Type:
- Vanity
- Size:
- 36 in
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Width:
- 36 in