2-5/8 in. Brass Wedge Door Stop in Oil Rubbed Bronze
Owl 2-5/8 in. Brass Wedge Door Stop in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suggested distance from door to floor: 3/8" - 3/4".
Specifications
- Application:
- Residential
- Collection:
- Owl
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4 in
- Door Stop Type:
- Wedge Door Stop
- Height:
- 2-5/8 in
- Material:
- Brass
- Product Type:
- Door Stop
- Size:
- 1-7/8 in x 2-5/8 in
- Width:
- 1-7/8 in