B2B Hidden;B2C Hidden

This product has been replaced by

B2B Hidden;B2C Hidden
Signature Hardware 1/2 in. Pressure Balancing Valve Shower Trim Kit in Brushed Nickel
Manufacturer Part #476113
You last purchased this on
 
Signature Hardware

Pendleton™ B2B Hidden;B2C Hidden

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

B2B Hidden;B2C Hidden
Signature Hardware 1/2 in. Pressure Balancing Valve Shower Trim Kit in Brushed Nickel
Manufacturer Part #476113
Signature Hardware

Pendleton™ B2B Hidden;B2C Hidden

  • Fast #
  • Part #SHK450018
  • Item #8489456
  • Manufacturer Part #SH450018
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure balance valve with integral stops
  • Adjustable temperature limit stop
  • Dual functionality allows for one or both shower features to run at a time
  • Brass constructed valve
  • Requires Certification

Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CSA Certified:
CSA B125.1
Collection:
Pendleton™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/2 in
IAPMO Listed -:
Yes
Material:
Brass
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Shower Trim and Valve
Projection:
3 in
Shape:
Round
Trim Only:
Yes
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
Weight:
6 lb