Oil Rubbed Bronze Sprayhead

Signature Hardware

Pendleton Oil Rubbed Bronze Sprayhead

Signature Hardware

Pendleton Oil Rubbed Bronze Sprayhead

  • Part #OBPF638266ORB
  • Item #7095394
4.4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 33ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Brand Model Compatibility:
Mirabelle® MIRPTFS1000 Tub Filler Faucet
CSA Certified:
CSA B125.1
Collection:
Pendleton
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Hose
Flow Rate:
1.8 gpm
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
WaterSense Labeled:
No

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';