Pendleton Single Handle Single Function Bathtub & Shower Faucet in Chrome

Part #SHK449069  |  Item #8489499  |  Manufacturer Part #SH449069

$413.10 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Pendleton

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 4-1/16 in

EPA Compliant: Yes

Escutcheon Height: 6-3/4 in

Escutcheon Width: 6-3/4 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass, Plastic

Material Type: ABS

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Shower Arm Reach: 4-3/4 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Style: Contemporary

Trim Only: No

Tub Spout Reach: 5-1/4 in

Tub Spout Type: Diverter

UL Listed: No

Valve Body Material: Cast Bronze

Valve Type: Pressure Balancing Valve

WaterSense Labeled: Yes

cUPC Certified: Yes