Single Handle Single Function Shower System
Pendleton Single Handle Single Function Shower System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 6 CEIL SHWR ARM W/ ESC PN
Part #SHRSC60PN
Signature Hardware SIMPLE SELECT P/BAL VALVE TRIM *PENDL PN
Part #SHPT8040PN
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.81.1
- ASSE Standards:
- ASSE 1016 Type P
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Pendleton
- Diameter:
- 10 in
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection:
- IPS, NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- Faucet Valve Type:
- Pressure Balancing
- GSA Approved:
- No
- Handle Type:
- Lever
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 80 psi
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes