Pendleton Stainless Steel Sprayhead

Part #OBPF638266ZSS  |  Item #7095383

$28.79 EACH

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: Mirabelle® MIRPTFS1000 Tub Filler Faucet

CSA Certified: CSA B125.1

Collection: Pendleton

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Part Type: Hose

Flow Rate: 1.8 gpm

GSA Approved: No

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Solid Brass

NSF Certified: No

WaterSense Labeled: No