6-3/8 in. Brass Shelf Bracket in Oil Rubbed Bronze
Pennsylvania Dutch 6-3/8 in. Brass Shelf Bracket in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weight capacity per pair is 40 pounds.
- Sold individually.
Specifications
- Capacity:
- 40 lbs
- Collection:
- Pennsylvania Dutch
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Hardware Type:
- Bracket
- Height:
- 4-5/8 in
- Length:
- 6-3/8 in
- Material:
- Brass
- Product Type:
- Shelf Bracket
- Size:
- 1 in x 4-5/8 in
- Weight:
- 1 lb
- Width:
- 1 in