17 in. Grab Bar in Polished Stainless Steel
Pickens 17 in. Grab Bar in Polished Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/4" diameter tubing.
- 2-1/2" wall clearance.
- Base plates measure 3" diameter.
- In order to support the maximum weight limit, grab bars must be anchored to solid wood blocking installed between wall studs.
- ADA compliant for weight limit and tube diameter.
- Not to be mounted on drywall, sheetrock, plaster, fiberglass, acrylic, or any other similar hollow wall surfaces without appropriate wood or steel backing material.
- 250 lb. weight limit.
- Concealed mounting screws.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F446-19
- Application:
- Residential
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- Collection:
- Pickens
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Hardware Included:
- Yes
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 17 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- PipeTubing Size:
- 1-1/4 in
- Projection:
- 3-3/4 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 1.8 lb
- Weight Capacity:
- 250 lb