Single Function Rainfall Showerhead in Polished Chrome

You last purchased this on
 
Signature Hardware

Piermont Single Function Rainfall Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Piermont Single Function Rainfall Showerhead in Polished Chrome

  • Fast #
  • Part #SH420651
  • Item #7704109
  • Manufacturer Part #420651
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Piermont
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
12 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-3/4 in
IAPMO Listed -:
No
NSF Certified:
No
Shape:
Round
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No