B2B Hidden;B2C Hidden
Pinecrest B2B Hidden;B2C Hidden
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 3/4 in. NPT Volume Control Valve
Part #SH6040
Signature Hardware Single Handle Volume Control Trim Only in Polished Nickel
Part #SHPC9007LHPN
Signature Hardware Lever Handle Volume Control Valve in Polished Nickel
Part #SHPCVCLEVPN
- Matches perfectly with any piece in the Pinecrest Collection.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- Yes
- Application:
- Commercial, Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pinecrest
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Escutcheon Height:
- 4-3/8 in
- Escutcheon Width:
- 4-3/8 in
- Faucet Valve Type:
- Tub & Shower Volume Control Valve
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 4-3/8 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - High:
- 80
- Product Type:
- Volume Control
- Shape:
- Square
- Style:
- Glam
- Type:
- SHK448303
- Valve Body Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Trim Type:
- Volume Control
- Valve Type:
- Volume Control Valve
- Weight:
- 4.02 lb