B2B Hidden;B2C Hidden
Pinecrest B2B Hidden;B2C Hidden
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 3/4 in. NPT Volume Control Valve
Part #SH6040
Signature Hardware 3/4 in. NPT Thermostatic Valve
Part #SH6006
Signature Hardware Single Handle Volume Control Trim Only in Polished Nickel
Part #SHPC9007LHPN
Signature Hardware Lever Handle Thermostatic Valve in Polished Nickel
Part #SHPCTSTLEVPN
Signature Hardware No Handle Thermostatic Valve Trim in Polished Nickel
Part #SHPC9009LHPN
Signature Hardware Lever Handle Volume Control Valve in Polished Nickel
Part #SHPCVCLEVPN
- Matches perfectly with any piece in the Pinecrest Collection.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pinecrest
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Escutcheon Height:
- 4-3/8 in
- Escutcheon Width:
- 4-3/8 in
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Pressure - High:
- 80
- Product Type:
- Thermostatic and Volume Control Shower
- Shape:
- Square
- Size:
- 4-3/8 in x 6-3/4 in
- Style:
- Modern
- Trim Only:
- No
- Type:
- SHK448315
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Weight:
- 11.28 lb