Diverter in Chrome
Pinecrest Diverter in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 3/4 in. Brass NPT Transfer Valve
Part #SH6103
Signature Hardware Brass Handle in Chrome
Part #SHPCTVCRSCP
- Matches perfectly with any piece in the Pinecrest collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/2 in
- Escutcheon Height:
- 4-3/8 in
- Escutcheon Width:
- 4-3/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Weight:
- 4 lb
- cUPC Certified:
- Yes