Single Handle Lever Floor Mount Filler in Polished Chrome
Pinecrest Single Handle Lever Floor Mount Filler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand shower flow rate: 1.8 gpm.
- Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.
- Matches perfectly with any piece in the Pinecrest Collection.
- Rough-in valve needed for installation is sold separately.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Adjustable:
- Yes
- Application:
- Commercial, Residential
- Base Plate Width:
- 6-9/16 in
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.1-18
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Clawfoot Tub Filler
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 8.5 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 41-1/4 in
- Hose Included:
- No
- Hose Length:
- 60 in
- Installation Type:
- Freestanding
- Length:
- 8-1/4 in
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pressure - High:
- 80
- Product Type:
- Tub Faucet
- Shape:
- Square
- Spout Height:
- 36-11/16 in
- Spout Reach:
- 8-11/16 in
- Spout Type:
- Fixed
- Style:
- Glam
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-11/16 in
- WaterSense Labeled:
- Yes
- Weight:
- 1 lb
- Width:
- 12-3/4 in
- cUPC Certified:
- Yes