Three Handle Single Function Shower System in Chrome
Pinecrest Three Handle Single Function Shower System in Chrome
Product Details
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Polished Chrome
Part #SHH1010CP
Signature Hardware 27 in. Shower Rail in Polished Chrome
Part #SHSB3030CP
Signature Hardware WALL SPLY ELL RND CP
Part #SHWE2060CP
Signature Hardware Single Function Rain Showerhead in Polished Chrome
Part #SHRS1020TGCP
Signature Hardware Brass Handle in Chrome
Part #SHPCTVCRSCP
Signature Hardware Brass Handle in Chrome
Part #SHPCPBCRSCP
Signature Hardware Bathtub & Shower Faucet in Chrome (Trim Only)
Part #SHPC8010LHCP
- Metal handles.
- Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
- Single function shower heads (full spray) with easy-clean silicone nozzles.
- 5 function hand shower (full spray, massage spray, aerated spray full & massage spray and full & aerated).
- 60" - 72" stretchable metal shower hose
- Hand shower dimensions: 9-3/4" L x 3-5/8" W x 2-3/4" D.
- Pressure balance trim dimensions: 6-11/16" L x 6-11/16" W x 4" D.
- Diverter trim dimensions: 4-3/8" L x 4-3/8" W x 3-5/8" D.
- Optional Pressure balance valve features a one-piece cartridge design for ease of maintenance, back-to-back capability, a ceramic disc cartridge, cast bronze valve body, adjustable temperature limit stop, a quick remove plaster guard, easy mounting brackets and integral stops.
- Optional diverter valve features a ceramic disc cartridge and brass valve body. An available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 4-3/8 in
- Escutcheon Width:
- 4-3/8 in
- Faucet Connection:
- IPS, NPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Shower Arm Reach:
- 12 in
- Showerhead Flow Rate:
- 2.8 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 27 in
- Spray Type:
- Rain
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- Yes