24 in. Towel Bar in Oil Rubbed Bronze
Prague 24 in. Towel Bar in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- 24" bar measures 25-3/4" L overall with 24" centers
- Projects 3" from wall
- Made of solid brass
- All measurements are ± 1/2"
- Concealed mounting hardware included
- Decorative base plates measure 2" diameter
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Prague
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Brass
- Number of Bars:
- 1
- Overall Width:
- 25-3/4 in
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb
- Width:
- 2 in