4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Polished Chrome
Provincetown 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
This product includes
Signature Hardware 24 in. Towel Bar in Chrome
Part #SHPR24TBCP
Signature Hardware 1 Robe Hook in Polished Chrome
Part #SHPRRHCP
Signature Hardware Round Open Towel Ring in Polished Chrome
Part #SHPRTRCP
Specifications
- Collection:
- Provincetown
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Material:
- Zinc
- Product Type:
- Bathroom Accessory Set
- Type:
- SHK447183
- Weight:
- 3.58 lb