19 in. Oval Pedestal Sink Base in White
Provincetown 19 in. Oval Pedestal Sink Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA compliant when installed according to ADA guidelines 34” height for maximum comfort.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Basin Depth:
- 6 in
- Basin Length:
- 17-1/4 in
- Basin Width:
- 11-31/100 in
- Collection:
- Provincetown
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6 in
- Drain Diameter:
- 1-3/4 in
- Drain Included:
- No
- Drain Location:
- Rear
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- Height:
- 35-1/2 in
- Length:
- 22-1/8 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- Yes
- Product Type:
- Pedestal Sink
- Shape:
- Oval
- Sink Bowl Size:
- 17-1/4 in x 11-5/16 in x 6 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Porcelain
- Type:
- SHK447984
- Vessel Only:
- No
- Width:
- 19 in