Provincetown CCY 1.8 FS TUB FILL W/ RI

Part #SHK448467  |  Item #8489305  |  Manufacturer Part #SH448467

$1,319.00 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Spout max. flow rate: 8 gpm (30 L/min) @ 60 psi.
  • Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
  • Single function hand shower (full spray).
  • Integral diverter to hand shower.
  • Handshower includes factory installed backflow prevention check valve.
  • Optional rough-in valve includes stops.
  • Includes rough-in valve needed for installation.
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.3]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Provincetown

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Freestanding

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 8 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

Height: 42-1/4 in

Hose Length: 58 in

IAPMO Listed: Yes

Length: 9-1/8 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Tub Faucet

Showerhead Function: Single

Spout Height: 39 in

Spout Reach: 8-5/8 in

Spout Type: Fixed

Spray Type: Full Spray

Trim Only: No

Tub Spout Reach: 8-5/8 in

UL Listed: No

WaterSense Labeled: Yes

Width: 10-1/2 in