Signature Hardware
Provincetown IN WALL SHWR 1/2 VLV & TRIM KIT CP
Part #SHK447735 | Item #8489215 | Manufacturer Part #SH447735
Type:
SHK447735Product Details
- Intended for use with a thermostatic valve and trim.
- Bronze valve body.
- Ceramic cartridge.
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
CSA Certified: CSA B125.1
Cartridge Type: Ceramic Disc
Collection: Provincetown
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 3-1/2 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Escutcheon Height: 4-3/8 in
Escutcheon Width: 4-3/8 in
Faucet Mount: Wall Mount
Handle Material: Brass
Handle Type: Lever
Height: 5-3/8 in
Installation Type: Wall Mount
Material: Brass
Number of Handles: Single Handle
Type: SHK447735
Valve Body Material: Bronze
Valve Size: 1/2 in
Valve Type: Volume Control Valve
Weight: 2.5
cUPC Certified: Yes
-
Starting at $44.00
-
Starting at $319.00
-
Starting at $1,399.00
-
Starting at $329.00
-
Starting at $1,399.00
-
Starting at $485.00
-
Starting at $185.00
-
Starting at $229.00
-
Starting at $430.00
-
Starting at $1,124.00