Signature Hardware
Provincetown P/BAL TRIM & VLV BN
Part #SHK449097 | Item #8489529 | Manufacturer Part #SH449097
Type:
SHK449097Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Specifications
Application: Residential
Cartridge Type: Ceramic Disc
Collection: Provincetown
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Escutcheon Height: 6-3/4 in
Escutcheon Width: 6-3/4 in
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Valve Type: Pressure Balancing
Handle Material: Metal
Handle Type: Lever
Height: 6-3/4 in
Installation Type: Wall Mount
Material: Brass
Number of Handles: Single Handle
Origin: Global
Product Type: Pressure Balance Shower
Shape: Round
Spray Type: Full
Type: SHK449097
Valve Body Material: Bronze
Valve Size: 1/2 in
Valve Trim Type: Pressure Balancing
Valve Type: Tub & Shower Pressure Balancing Valve
Width: 6-3/4 in
cUPC Certified: Yes
-
Starting at $368.00
-
Starting at $69.00
-
Starting at $229.00
-
Starting at $218.00
-
Starting at $59.00
-
Starting at $468.00
-
Starting at $258.00
-
Starting at $258.00
-
Starting at $99.00