SIMPLE SELECT P/BAL VLV TRIM MB

Signature Hardware

Provincetown SIMPLE SELECT P/BAL VLV TRIM MB

Brand image
Signature Hardware

Provincetown SIMPLE SELECT P/BAL VLV TRIM MB

  • Part #SHPR8040MB
  • Item #9345396
  • Manufacturer Part #SHPR8040MB
3.6 out of 5 Customer Rating

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 6
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3-Hole Installation.
  • Brass coupling nut.
  • 14-1/2" Length is based on 8" centered faucet holes.
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1 2018
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Provincetown
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Part Type:
Pressure Balance Valve Trim
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Length (in):
2-1/8 in
Handle Type:
Lever
Height:
7-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
7-1/2 in
MA Approved -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
cUPC Certified:
Yes