Signature Hardware
Provincetown Single Handle Bathroom Sink Faucet in Brushed Nickel
Part #SHWSCPR107ZBN | Item #9808049 | Manufacturer Part #SHWSCPR107ZBN
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6
How to get it:
Product Details
- Faucet is constructed of brass ensuring a lifetime of durability
- Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
- Finished matched pop-up drain assembly included
- Installs into a single faucet hole
- Designed to accommodate mounting decks up to 2-1/2 in thick
- Connects to water supply using a 1/2 in IPS connection
- Conforms to the standards set out by the Americans with Disabilities Act (ADA)
- WaterSense labeled; conserves water while continuing to deliver exceptional performance
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI 372-2016, ANSI 61-2020, ANSI A117.1
ASME Specifications: ASME A112.18.1-2018
Application: Residential
BAA Compliant: No
Base Plate Width: 2-3/8 in
Bathroom Faucet Type: Monoblock
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA 61-2020, CSA B125.1-18
Collection: Provincetown
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Drain Included: Yes
Drain Opening: 1-1/2 in
EPA Compliant: Yes
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Height: 7-1/4 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Green: WaterSense, Yes
Handle Length in : 3-1/4 in
Handle Material: Brass
Handle Type: Lever
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 2 in
MA Approved: Yes
Maximum Deck Thickness: 2-1/2 in
NSF Certified: Yes
NSF Specifications: NSF 372-2016, NSF 61-2020
Number of Handles: Single Handle
Number of Holes: 1 Hole
Origin: Global
Spout Height: 3-7/8 in
Spout Reach: 4-1/2 in
Spout Type: Fixed
Style: Modern
Supply Lines Included: No
Trim Only: No
UL Listed: No
Vandal Resistant: No
WaterSense Labeled: Yes
Weight: 5
Width: 6-1/4 in
cUPC Certified: Yes