Provincetown Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Part #SHWSCPR100MB  |  Item #9345459  |  Manufacturer Part #SHWSCPR100MB

$199.00 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Drain is only compatible with sinks that have an overflow.
  • Max countertop thickness: 2-1/2".

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372-2016, ANSI 61-2020, ANSI A117.1

ASME Specifications: ASME A112.18.1-2018

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 61-2020, CSA B125.1-18

Cartridge Type: Ceramic

Collection: Provincetown

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 7-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Length in : 3-1/4 in

Handle Material: Brass

Handle Type: Lever

Height: 7-1/4 in

Lead Law Compliant: Yes

Length: 5-7/8 in

MA Approved: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 372-2016, NSF 61-2020

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Spout Height: 4-1/4 in

Spout Reach: 4-1/2 in

Spout Type: Arch

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 6-3/8 in