Single Handle Volume Control Trim Only in Brushed Nickel
Provincetown Single Handle Volume Control Trim Only in Brushed Nickel
Product Details
- Intended for use with a thermostatic valve and trim.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Provincetown
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Volume Control Valve Trim
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No