Pyramid 1-1/4 in. Hand Forged Iron Clavos in Black

Part #SH339426  |  Item #7697657  |  Manufacturer Part #SH339426

Color/Finish: Black

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of hand-forged iron.
  • Large: 1-1/4" L x 1-1/4" W head with 1-1/8" long nail.
  • To install, simply drill a small pilot hole and tap in with a rubber mallet.
  • For decorative purposes only.
  • Rust living finish.

Specifications

Application: Residential

Collection: Pyramid

Color Finish: Black

Color Finish Category: Blacks

Depth: 1-1/8 in

Length: 1-1/4 in

Material: Hand Forged Iron

Package Quantity: Set of 6

Product Type: Clavos

Shape: Square

Size: 1-1/4 in x 1-1/8 in

Width: 1-1/4 in