Pyramid 1 in. Hand Forged Iron Clavos in Black

Part #SH339422  |  Item #7697692  |  Manufacturer Part #SH339422

Color/Finish: Black

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of hand-forged iron.
  • Dimensions: 1" L x 1" W head with 7/8" long nail.
  • To install, simply drill a small pilot hole and tap in with a rubber mallet.
  • For decorative purposes only.
  • Rust is oxidized iron, a living finish.

Specifications

Application: Residential

Collection: Pyramid

Color Finish: Black

Color Finish Category: Blacks

Depth: 7/8 in

Length: 1 in

Material: Hand Forged Iron

Package Quantity: Set of 6

Product Type: Clavos

Shape: Square

Size: 1 in x 7/8 in

Width: 1 in