24 in. Floor Mount Vanity in Taupe

You last purchased this on
 
Signature Hardware

Quen 24 in. Floor Mount Vanity in Taupe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Quen 24 in. Floor Mount Vanity in Taupe

  • Fast #
  • Part #SH471363
  • Item #9391046
  • Manufacturer Part #471363
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Taupe Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Granite is A-grade. Polished Carrara Marble is sourced from Italy.
  • 2" diameter cutout for vessel sink.
  • Signature Hardware: Taupe is comparable to Pantone 7529 C. Due to computer monitor settings, actual product color may vary slightly from photos.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Quen
Color Finish Category:
Neutrals
Color Finish Name:
Taupe
Depth:
22 in
GSA Approved:
No
Hardware Included:
Yes
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood
NSF Certified:
No
Number of Doors:
2
Number of Drawers:
1
Number of Holes:
1 Hole
Number of Pieces:
3 Piece
Origin:
Global
Product Type:
Vanity
Size:
24 in
Vanity Top Shape:
Rectangle
Width:
24 in