47-3/4 in. Floor Mount Vanity in Emerald Green
Quen 47-3/4 in. Floor Mount Vanity in Emerald Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- If a vanity top material is selected it will come with a backsplash.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Polished Carrara Marble is sourced from Italy.
- See Installation Instructions for directions to attach the vanity top and sink.
- Signature Hardware: Emerald Green is comparable to Pantone 3536 C. Due to computer monitor settings, actual product color may vary slightly from photos.
- We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink.
- 2" diameter cutout for vessel sink.
Specifications
- Collection:
- Quen
- Color Finish Category:
- Greens
- Color Finish Name:
- Emerald Green
- Depth:
- 20-3/4 in
- Drain Opening:
- 1-1/2 in
- Hardware Included:
- No
- Height:
- 34 in
- Installation Type:
- Freestanding
- Material:
- Mahogany, Carrara Marble
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Product Type:
- Vanity with Top
- Vanity Top Shape:
- Rectangle
- Width:
- 47-3/4 in