59-1/4 in. Floor Mount Vanity in Grey

You last purchased this on
 
Signature Hardware

Quen 59-1/4 in. Floor Mount Vanity in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Quen 59-1/4 in. Floor Mount Vanity in Grey

  • Fast #
  • Part #SH453450
  • Item #9352146
  • Manufacturer Part #453450
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • Polished Carrara is sourced from Italy.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Quen
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
22 in
Drain Location:
Rear
Drain Opening:
1-1/2 in
GSA Approved:
No
Hardware Included:
No
Height:
39 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood
NSF Certified:
No
Number of Bowls:
2
Number of Doors:
4
Number of Drawers:
6
Number of Holes:
2 Hole
Number of Pieces:
4 Piece
Origin:
Global
Sink Size, Overall:
18-1/8 inx12-3/4 in
Size:
60 in
Vanity Top Shape:
Rectangle
Width:
59-1/4 in