Mirror in Hunter Green
Radke Mirror in Hunter Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Radke
- Color Finish Category:
- Greens
- Color Finish Name:
- Hunter Green
- Depth:
- 1-3/8 in
- GSA Approved:
- No
- Height:
- 37-1/8 in
- IAPMO Listed -:
- No
- Material:
- Mahogany
- Mirror Shape:
- Rectangle
- NSF Certified:
- No
- Product Type:
- Vanity Mirror
- UL Listed:
- No
- Width:
- 32-3/16 in