MOD POT FILLER CP *RAVENEL
This product has been replaced by
Manufacturer Part #SHXRA107CP
Ravenel MOD POT FILLER CP *RAVENEL
Product Details
Product Details
- Faucet is constructed of brass ensuring a lifetime of durability
- Pot filling faucet with articulating spout
- Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
- Compliant with the Americans with Disabilities Act (ADA)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61-2020, ANSI 372-2016
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Collection:
- Ravenel
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 5.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF:
- NSF 61-2020, NSF 372-2016
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 8-9/16 in
- Spout Reach:
- 8-1/16 in
- Spout Type:
- Swivel