71 x 33-3/4 in. Freestanding Bathtub with Center Drain in Antique Black
Raye 71 x 33-3/4 in. Freestanding Bathtub with Center Drain in Antique Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Patina applied using French hot process, so color is ingrained in the copper.
- Tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
- Hand-polished finish.
- Pedestal
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
- Double Slipper
- Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
- Requires wall-mount or floor-mount tub filler.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Depth:
- 17 in
- Basin Length:
- 51 in
- Basin Width:
- 21-1/4 in
- Bathtub Shape:
- Oval
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 79 gal
- Clawfoot Included:
- No
- Collection:
- Raye
- Color Finish Category:
- Blacks
- Color Finish Name:
- Antique Black
- Configuration:
- Soaker
- Depth:
- 17 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-1/4 in
- Gauge (metal):
- 16 ga
- Height:
- 33 in
- Installation Type:
- Freestanding
- Material:
- Copper
- Non-Slip Seat Surface:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 71 in
- Overall Width:
- 33-3/4 in
- Overflow Included:
- No
- Pillow Included:
- No
- Soaking Depth:
- 17 in
- WaterSense Labeled:
- No
- Weight:
- 111 lb